0
1

10-Part Manilla Bright Dividers 160gsm A4 Assorted 400008300

Order Code: ZT1544130S

£1.99 Inc VAT (20%)
£2.199% off


Description

These brightly coloured Elba 10-part dividers are made from strong 160gsm manilla for long lasting use. The A4 dividers are 100% recyclable and are multi-punched for filing in standard ring binders and lever arch files. This pack contains one 10-part set of dividers.
A4 10-part dividers
160gsm manilla
Multi-punched to fit into A4 ring binders and lever arch files
Tabs can be written or typed on
100% recyclable
Colour: Assorted
Size: A4

See full description
Specifications for 10-Part Manilla Bright Dividers 160gsm A4 Assorted 400008300
  • MFR Part No.
    BX06426
  • Material
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome