3L Index Tabs Permanent 12x25mm White (Pack 72) 10511

Order Code: ZT1255427P

£4.99 Inc VAT (20%)
£5.9916.5% off


Description

3L Index Tabs Permanent 12x25mm White (Pack 72) 10511 3L Indexing Tabs help organise and mark any kind of documents. Can be written on using an ordinary pen which does not smudge or rub off

Specifications for 3L Index Tabs Permanent 12x25mm White (Pack 72) 10511
  • Colour
    White
  • MFR Part No.
    74078PL
  • Type
    Page Markers
  • Adhesive Type
    Permanent
  • Material
    Polyester
  • Weight
    27g
  • Label Size
    12x25mm
  • Environment Support
    70% Recyclable
  • Printed
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome