3L Index Tabs Permanent 12x40mm Assorted Colours (Pack 48) 10512

Order Code: ZT1255428P

£3.99 Inc VAT (20%)
£4.399% off

Currently unavailable

Description

3L Index Tabs Permanent 12x40mm Assorted Colours (Pack 48) 10512 3L Indexing Tabs help organise and mark any kind of documents. Can be written on using an ordinary pen which does not smudge or rub off

Specifications for 3L Index Tabs Permanent 12x40mm Assorted Colours (Pack 48) 10512
  • Type
    Page Markers
  • Colour
    Assorted
  • MFR Part No.
    74057PL
  • Adhesive Type
    Permanent
  • Material
    Polyester
  • Weight
    27g
  • Label Size
    12x40mm
  • Printed
    No
  • Environment Support
    70% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome