3L Index Tabs Repositionable 12x25mm Assorted Colours (Pack 72) 10520

Order Code: ZT1255425P

£4.29 Inc VAT (20%)


Description

3L Index Tabs Repositionable 12x25mm Assorted Colours (Pack 72) 10520 3L Indexing Tabs help organise and mark any kind of documents. Can be written on using an ordinary pen which does not smudge or rub off

Specifications for 3L Index Tabs Repositionable 12x25mm Assorted Colours (Pack 72) 10520
  • Colour
    Assorted
  • MFR Part No.
    74036PL
  • Type
    Page Markers
  • Adhesive Type
    Repositionable
  • Material
    Polyester
  • Weight
    26g
  • Label Size
    12x25mm
  • Printed
    No
  • Environment Support
    70% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome