3L Twin Index Tabs Permanent 12x40mm Assorted Colours (Pack 24)

Order Code: ZT1255438P

£4.19 Inc VAT (20%)


Description

3L Twin Index Tabs Permanent 12x40mm Assorted Colours (Pack 24) 3L Indexing Tabs help organise and mark any kind of documents. Can be written on using an ordinary pen which does not smudge or rub off

Specifications for 3L Twin Index Tabs Permanent 12x40mm Assorted Colours (Pack 24)
  • Colour
    Assorted
  • MFR Part No.
    74211PL
  • Type
    Page Markers
  • Adhesive Type
    Permanent
  • Material
    Polyester
  • Weight
    27g
  • Label Size
    12x40mm
  • Environment Support
    70% Recyclable
  • Printed
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome