Bright A4 Dividers 220GSM 8 Part

Bright A4 Dividers 220GSM 8 Part

Order Code: ZT1257708PCopy

£1.74 Inc VAT (20%)


Description

Exacompta Forever Recycled Divider 8 Part A4 220gsm Card Vivid Assorted Colours The most economical vivid colour dividers. Delivered without insert.
Recycled card. Blue Angel certified.

Specifications for Bright A4 Dividers 220GSM 8 Part
  • Size
    A4
  • Colour
    Assorted
  • Type
    Plain File Dividers
  • MFR Part No.
    74187EX
  • Material
    Card
  • Width
    Standard
  • Weight
    19g
  • Environment Support
    Blue Angel Certified
  • Orientation
    Portrait
  • Tabs
    Plain
  • Biodegradable
    100% Biodegradable
  • Parts Per Set
    8 Part
  • Holes
    Multi-Punched
  • Recyclable
    100% Recyclable
  • Dimensions
    225x297mm