Elba Divider 10 Part A3 Landscape 160gsm Card Assorted Colours (Pack 10) 100080772

Order Code: ZT1204108S

£7.39 Inc VAT (20%)


Description

Elba Divider 10 Part A3 Landscape 160gsm Card Assorted Colours (Pack 10) 100080772 Organise your work with these A3 coloured card dividers. Made from sturdy 160gsm manilla with a multi-punched spine to suit different ringbinders and lever arch files. A3 landscape size to use with A3 ringbinders or lever arch files. Ten part dividers ideal for filing your documents.

See full description
Specifications for Elba Divider 10 Part A3 Landscape 160gsm Card Assorted Colours (Pack 10) 100080772
  • Size
    A3
  • MFR Part No.
    19300HB
  • Type
    Plain File Dividers
  • Colour
    Assorted
  • Material
    Card
  • Width
    Standard
  • Recycled Product
    100% Recycled
  • Tabs
    Write or type on
  • Environment Support
    100% Recyclable
  • Orientation
    Portrait
  • Parts Per Set
    10 Part
  • Holes
    Multi-Punched

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome