Document Envelopes Plain Self Adhesive Document A6 (Pack of 1000) 4301002

Order Code: ZT1553980S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

This pack of 1000 Self-Adhesive Document Envelopes are ideal for dependable document attachment. With self-adhesive backing to stick it to a parcel or box, so recipients can quickly access relevant documents, they are made of strong biodegradable film which is also waterproof. These A6 envelopes are plain.
Plain self-adhesive wallet for documents
Self-adhesive backing for attaching to parcels
Ideal for supplying invoices and receipts with packages
Made from eco-friendly biodegradable film
Waterproof to keep contents dry
Size: A6 (132x175mm)
Pack of 1000

See full description
Specifications for Document Envelopes Plain Self Adhesive Document A6 (Pack of 1000) 4301002
  • Weight
    2.63kg
  • Pack Quantity
    1000
  • MFR Part No.
    TZ50372

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome