Document Holder, Steel, Adjustable, Up To Size A3

Order Code: ZT2739048S

£129.99 Inc VAT (20%)


Description

Document holder, made of steel, adjustable, up to size A3. Supplied = assembled. Height = 300 mm. Width = 374 mm. Depth = 250 mm. Material = steel. Colour = silver. Product type = document holders. Suitable for documents/books/brochures/folders etc. up to size A3. Aligns documents and monitor in one line of sight and prevents eye strain and neck tension. Saves space on your desk. Height, depth and angle adjustment. With a magnetic ruler guide. This document holder, which can be adjusted for height, depth and angle, is supplied with a magnetic ruler guide and is suitable for documents/books/brochures/folders etc. up to size A3. The steel construction is robust and also sturdy enough for heavy books.

See full description
Specifications for Document Holder, Steel, Adjustable, Up To Size A3
  • Product Type
    Document Holders
  • Colour
    Silver
  • Material
    Steel
  • Depth
    250mm
  • Supplied
    Assembled
  • Width
    374mm
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome