Document Pouches Adhesive Liner Pack of 250 LxW 175 x 140 mm

Order Code: ZT4131888S

£32.99 Inc VAT (20%)


Description

Document pouches, adhesive liner, pack of 250, LxW 175 x 140 mm. Format = C6. Length = 175 mm. Width = 140 mm. Material = PE. Lock type = adhesive seal. Model = without window. Film thickness = 40 µm. Internal length = 165 mm. Internal width = 112 mm. Colour = transparent. Product type = document pouches. With adhesive liner: for accompanying documents that are not removed until arrival at the recipient. Pouches can be filled from the back. Easy to fill. Push papers into the pocket, remove the protective paper, and stick on. Maintain an overview when sending your shipping documents: document pouches with transparent film in a practical dispenser box containing 250 each. Ideal for all boxes, pallets and postal packaging of all kinds.

See full description
Specifications for Document Pouches Adhesive Liner Pack of 250 LxW 175 x 140 mm
  • Internal Length
    165mm
  • Product Type
    Document Pouches
  • Internal Width
    112mm
  • Format
    C6
  • Width
    140mm
  • Colour
    Transparent
  • Length
    175mm
  • Material
    PE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome