Document Pouches Adhesive Liner Pack of 250 LxW 240 x 140 mm

Order Code: ZT4131944S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£43.236%


Description

Document pouches, adhesive liner, pack of 250, LxW 240 x 140 mm. Format = DIN long. Length = 240 mm. Width = 140 mm. Material = PE. Lock type = adhesive seal. Model = without window. Film thickness = 40 µm. Internal length = 230 mm. Internal width = 112 mm. Colour = transparent. Product type = document pouches. With adhesive liner: for accompanying documents that are not removed until arrival at the recipient. Pouches can be filled from the back. Easy to fill. Push papers into the pocket, remove the protective paper, and stick on. Maintain an overview when sending your shipping documents: document pouches with transparent film in a practical dispenser box containing 250 each. Ideal for all boxes, pallets and postal packaging of all kinds.

See full description
Specifications for Document Pouches Adhesive Liner Pack of 250 LxW 240 x 140 mm
  • Material
    PE
  • Size
    240 x 140mm
  • Length
    240mm
  • Colour
    Transparent
  • Internal Length
    230mm
  • Product Type
    Document Pouches
  • Internal Width
    112mm
  • Width
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome