Document Wallet Manilla Foolscap 285gsm Assorted Colours (Pack 50)

Order Code: ZT1000335S

£18.99 Inc VAT (20%)


Description

Guildhall Document Wallet Manilla Foolscap 285gsm Assorted Colours (Pack 50) Strong wallets for everyday use in the office, classroom or home. Manilla 285gsm. Ideal for filing or protecting papers on the move. Printed box on flap for easy identification of contents. Pre-creased for easy expansion.

Specifications for Document Wallet Manilla Foolscap 285gsm Assorted Colours (Pack 50)
  • Product Type
    Document Wallets
  • Colour
    Assorted
  • Capacity
    32mm
  • Weight
    60g
  • Size
    Foolscap
  • Material
    Manilla
  • Closure
    Tuck-In Flap
  • Recyclable
    100% Recyclable
  • Style
    Standard Wallet
  • Biodegradable
    100% Biodegradable
  • Flap Size
    Half Flap
  • Environment Support
    Blue Angel Certified
  • Recycled Product
    100% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome