Document Wallet Manilla Foolscap 285gsm Violet (Pack 50)

Order Code: ZT1000342S

£19.99 Inc VAT (20%)


Description

Guildhall Document Wallet Manilla Foolscap 285gsm Violet (Pack 50) Strong wallets for everyday use in the office, classroom or home. Manilla 285gsm. Ideal for filing or protecting papers on the move. Printed box on flap for easy identification of contents. Pre-creased for easy expansion.

Specifications for Document Wallet Manilla Foolscap 285gsm Violet (Pack 50)
  • Material
    Manilla
  • Product Type
    Document Wallets
  • Colour
    Blue
  • Weight
    60g
  • Size
    Foolscap
  • Capacity
    32mm
  • Environment Support
    Blue Angel Certified
  • Flap Size
    Half Flap
  • Recyclable
    100% Recyclable
  • Recycled Product
    100% Recycled Material
  • Biodegradable
    100% Biodegradable
  • Closure
    Tuck-In Flap
  • Style
    Standard Wallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome