Document Wallets Foolscap Assorted Pack of 50

Order Code: ZT1053887X

£13.99 Inc VAT (20%)


Description

Made from heavyweight 285 gsm manilla paper, this pack of 50 assorted document wallets contains nine of each colour: Blue, buff, yellow, green and red. Each wallet expands up to 30mm to hold 300 A4 sheets, allowing you to store paper without hole punching.

Features and Benefits
• Contains nine of each colour: Blue, Buff, Yellow, Green and Red
• Manufactured from heavyweight 285gsm manilla paper
• Easy way of storing paper without needing to hole punch
• Expands up to 30mm to hold up to 300 A4 sheets of paper
• Supplied as a pack of 50 for multiple uses

Typical Applications
• Offices
• Domestic
• Schools

See full description
Specifications for Document Wallets Foolscap Assorted Pack of 50
  • Capacity
    300
  • MFR Part No.
    KF01490
  • Weight
    285g/m²
  • Pack Quantity
    50
  • Colour
    Assorted
  • Size
    Foolscap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome