0
1

EcoDesk A4 Document Folders, Clear Embossed, Extra Strong 140mic, Recyclable, Cut Flush, L-Folder, Pack of 25 - Outer Carton of 4

Order Code: ZT1058845S

Qty of 4 for
£215.96 Inc VAT (20%)
£53.99 each

This product must be ordered in multiples of 4

Description

Rexel EcoDesk A4 punched pockets are 100% recyclable and made from 80% recycled polypropylene material. These pockets are reusable and recyclable too; providing true environmental value. These environmental friendly A4 clear L-folders feature a top and right side openings, ideal for storing unpunched documents, reports, bills & projects at home or in the office. Holding up to 40 A4 documents with a cut flush finish and thumb hole for easy access to contents. Made from heavy weight 140micron non-tear polypropylene with an embossed anti glare finish to prevents fingerprints or grease marks and is water resistant, making sure your documents stay in pristine condition at all times. Rexel EcoDesk punched pockets also available.

See full description
Specifications for EcoDesk A4 Document Folders, Clear Embossed, Extra Strong 140mic, Recyclable, Cut Flush, L-Folder, Pack of 25 - Outer Carton of 4
  • MFR Part No.
    2102243
  • Colour
    glass clear
  • Weight
    0.015kg
  • Width
    220.0mm
  • Depth
    313.0mm
  • Height
    2.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome