Economy A4 Document Folder, Glass Clear, 120mic, Cut Flush, Copy Safe, Pack of 50

Order Code: ZT1061917S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

Rexel products are for busy workers, who appreciate the big difference that the application of clever design can bring to everyday tasks. Rexel Economy L-Folders are ideal for organising everyday filing and keeping the desktop tidy at home or in the office. They are made from strong 115 micron tear resistant polypropylene, which is copy safe to allow safe storage of documents for long periods of time. Opens on the top and right side with thumb hole cut for easy access to content. Suitable for use with A4 documents with crystal-clear clarity to allows for easy visualisation of your title page and the wipe clean material ensures that your documents stay in pristine condition at all times.

See full description
Specifications for Economy A4 Document Folder, Glass Clear, 120mic, Cut Flush, Copy Safe, Pack of 50
  • MFR Part No.
    21673090
  • Weight
    0.006kg
  • Colour
    glass clear
  • Depth
    313.0mm
  • Height
    12.0mm
  • Width
    220.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome