Elba Legal Wallet with Security Ribbon Manilla Foolscap 360gsm 75mm Buff (Pack 25)100080792

Order Code: ZT1204234S

£199.99 Inc VAT (20%)


Description

Elba Legal Wallet with Security Ribbon Manilla Foolscap 360gsm 75mm Buff (Pack 25)100080792 Traditional UK buff-coloured foolscap Legal Wallets, made from 360gsm heavyweight manilla to ensure extra durability. Smart wrap-around security ribbon and sealed cloth gussets ensure documents are kept safe and secure. 75mm capacity holds up to 750 A4 sheets of paper.

See full description
Specifications for Elba Legal Wallet with Security Ribbon Manilla Foolscap 360gsm 75mm Buff (Pack 25)100080792
  • Capacity
    76mm
  • MFR Part No.
    19321HB
  • Colour
    Buff
  • Size
    Foolscap
  • Type
    Document Wallets
  • Material
    Manilla
  • Closure
    Pink Tie Tape
  • Style
    Legal Wallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome