ERGODOC Document Holder, Height Adjustable 136 - 206mm, Matt, Transparent

Order Code: ZT2739139S

£159.99 Inc VAT (20%)


Description

ERGODOC document holder, height adjustable 136 - 206 mm, matt, transparent. Supplied = assembled. Height = 206 mm. Width = 536 mm. Depth = 269 mm. Height adjustment range = 136 - 206 mm. Material = acrylic. Colour = matt, transparent. Product type = document holders. Height adjustable from 136 - 206 mm in 6 increments. Suitable for documents, books, brochures, folders, leaflets etc. up to A3 format, max. load 6 kg. Saves space on your desk, aligns documents and monitor in one line of sight and prevents eye strain and neck tension. Height adjustable for optimum comfort when reading and with a flat edge, making it easier to write. Keyboard can be pushed under the ERGODOC to save space. The ERGODOC provides space for A3 documents. This ERGODOC is height adjustable in six small increments. Place the ERGODOC document holder between your keyboard and the monitor so that they form a line with your documents and are located at a pleasant angle of vision. You can also easily write on your documents with the ERGODOC.

See full description
Specifications for ERGODOC Document Holder, Height Adjustable 136 - 206mm, Matt, Transparent
  • Colour
    Matt, Transparent
  • Material
    Acrylic
  • Product Type
    Document Holders
  • Supplied
    Assembled
  • Height
    206mm
  • Width
    536mm
  • Depth
    269mm
  • Adjustable Height Range
    136 - 206mm