Essential A4 Document Folder, Clear Embossed, 85MIC, Cut Flush, L-Folder, Pack 100

Order Code: ZT1061170S

£69.99 Inc VAT (20%)


Description

These everyday A4 clear L-folders open on two sides, ideal for short term filing of unpunched documents, reports, bills & projects at home or in the office. Holding up to 30 A4 documents with a cut flush finish and thumb hole for easy access to contents. Made from light weight 90 micron polypropylene with an embossed anti glare finish to prevents fingerprints or grease marks and is water resistant, making sure your documents stay in pristine condition at all times.

See full description
Specifications for Essential A4 Document Folder, Clear Embossed, 85MIC, Cut Flush, L-Folder, Pack 100
  • MFR Part No.
    12215
  • Weight
    1.007kg
  • Colour
    Transparent
  • Width
    250.0mm
  • Depth
    336.0mm
  • Material
    Polypropylene
  • Finish
    Matt
  • Paper Size
    A4