Exacompta Iderama Document Wallet Manilla Foolscap Half Flap 265gsm Assorted (Pack 25)

Order Code: ZT1258331P

£36.99 Inc VAT (20%)


Description

Exacompta Iderama Document Wallet Manilla Foolscap Half Flap 265gsm Assorted (Pack 25) Iderama filing made from coloured card in the mass, then covered with a thin Plastic film, Iderama products are FSC certified. Offering good value they are suitable for student and professionals alike.

Specifications for Exacompta Iderama Document Wallet Manilla Foolscap Half Flap 265gsm Assorted (Pack 25)
  • Size
    Foolscap
  • MFR Part No.
    73886EX
  • Capacity
    300 Sheets
  • Weight
    60g
  • Colour
    Assorted
  • Type
    Document Wallets
  • Material
    Pressboard
  • Grammage
    265
  • Style
    Standard Wallet
  • Closure
    Tuck-In Flap
  • Flap Size
    Half Flap
  • Environment Support
    FSC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome