Exacompta Slip Files A4 Assorted PK5

Order Code: ZT3527088S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%


Description

The window folder is part of the Forever range from Exacompta. It is made of tinted board without de-inking and plastic lamination, 100% recycled and Blue Angel certified.

Specifications for Exacompta Slip Files A4 Assorted PK5
  • Product Type
    Open 2 Side Folders
  • Material
    Pressboard
  • Weight
    220g
  • Colour
    Assorted
  • Size
    A4
  • Environment Support
    Blue Angel Certified