Flatfile VIVIDA A4 Polypropylene Yellow (Pack 25)

Order Code: ZT1062042S

VIVIDA yellow
£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 - 9£21.375%
10 - 19£20.2410%
20 +£19.1215%


Description

Flat files for filing and protection of hole punched documents. In vivid colour and appealing pattern of VIVIDA. PP. A4. 1 bag of 25.

Specifications for Flatfile VIVIDA A4 Polypropylene Yellow (Pack 25)
  • MFR Part No.
    15383
  • Weight
    0.03kg
  • Colour
    VIVIDA yellow
  • Width
    226.0mm
  • Height
    1.0mm
  • Depth
    310.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome