KANG Antimicrobial Transparent Sleeve, For A4 Documents, Pack Of 25, Non-Reflective PVC

KANG Antimicrobial Transparent Sleeve, For A4 Documents, Pack Of 25, Non-Reflective PVC

Order Code: ZT2700765S

£153.99 Inc VAT (20%)


Description

KANG antimicrobial transparent sleeve, for A4 documents, pack of 25, non-reflective PVC. Material = PVC. Overall height = 322 mm. Overall width = 232 mm. Product type = document sleeves. Antimicrobial PVC film destroys 99.99% of all microbes and viruses within 2 hours. Very high fill capacity, for up to 100 sheets of A4 paper (80 g) Ideal for tendering documents, reports, presentations, project documents, medical files, contracts, school and college records, etc. Sturdy and durable PVC transparent sleeves made of antimicrobial, non-reflective PVC, 200 . Coated with silver ions that kill bacteria, fungi, germs and viruses. White corner with ANTIMICROBIAL imprint. What makes this transparent sleeve unique is that it helps to minimise the health risk associated with documents that are circulated, and helps to reduce cross contamination. Particularly suitable for environments where the spread of microbes is a risk, such as in healthcare, pharmacies, hospitals, laboratories, kitchens, restaurants, in the food industry and in supermarkets. For optimal protection against the spread of microbes, we recommend replacing the transparent sleeves after two years of use.

See full description
Specifications for KANG Antimicrobial Transparent Sleeve, For A4 Documents, Pack Of 25, Non-Reflective PVC
  • Product Type
    Document Sleeves
  • Pack Quantity
    25
  • Material
    PVC
  • Overall Height
    322mm
  • Overall Width
    232mm