KANG EASY CLIC Antimicrobial Transparent Sleeve, For A4 Documents, Pack Of 5, Self-Adhesive

KANG EASY CLIC Antimicrobial Transparent Sleeve, For A4 Documents, Pack Of 5, Self-Adhesive

Order Code: ZT2700774SCopy

£59.99 Inc VAT (20%)


Description

KANG EASY CLIC antimicrobial transparent sleeve, for A4 documents, pack of 5, self-adhesive. For paper format = A4 portrait, A4 landscape. Model = self-adhesive. Material = PVC. Overall height = 322 mm. Overall width = 232 mm. Product type = document holders. Antimicrobial PVC film destroys 99.99% of all microbes and viruses within 2 hours. Self-adhesive and removable, adhesive strip on the rear leaves no residue when removed. The magnetic corner closure holds documents perfectly in place. Suitable for use in portrait and landscape format, up to 10 sheets of A4 paper (80 g) Can be attached to all clean and smooth surfaces such as metal, glass or wood. For announcements, rules, timetables, hygiene and health instructions, warnings etc. Ideal for glass doors as the information is visible from both sides. Re-attachable, self-adhesive anti-reflective transparent sleeve made of clear, antimicrobial PVC, 200 . Coated with silver ions that kill bacteria, fungi, germs and viruses. White corner with ANTIMICROBIAL imprint. Particularly suitable for environments where the spread of microbes is a hazard, such as in healthcare, pharmacies, hospitals, laboratories, kitchens, restaurants, in the food industry and in supermarkets. For optimal protection against the spread of microbes, we recommend replacing the transparent sleeves after two years of use.

See full description
Specifications for KANG EASY CLIC Antimicrobial Transparent Sleeve, For A4 Documents, Pack Of 5, Self-Adhesive
  • Pack Quantity
    5
  • Product Type
    Document Holders
  • Material
    PVC
  • Overall Width
    232mm
  • Overall Height
    322mm
  • Format
    A4 Portrait, A4 Landscape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome