Nyrex Heavy Duty A4 Document Folder, Glass Clear, Heavy Duty 160mic, Cut Flush, L-Folder, Pack of 50

Order Code: ZT1058070S

£25.99 Inc VAT (20%)


Description

Rexel Nyrex™ is the UK's No.1 brand for premium quality and strength, providing protection of important documents since 1960 - long life guaranteed. Ideal for filing and organising unpunched documents such as, presentational content, reports, bills, projects, general filing or even loose sheets of paper in the office or at home.
Heavy duty 160micron polypropylene with reinforced edges, built to withstand heavy use, ensuring durability and that your contents are kept neat, safe and secure at all times. This 50 pack of A4 folders open on two sides, with easy access thumb hole to allow easy access and retrieval of files. The embossed finish reduces glare and the wipe clean material ensures that your documents stay in pristine condition at all times, whilst the clear finish allows for visualisation of your title page. The Rexel Nyrex Folders not only look stylish but are durable, practical and more than capable of handling all your document storage, filing and display needs. These folders make identifying your documents easy and make organisation even more efficient.

See full description
Specifications for Nyrex Heavy Duty A4 Document Folder, Glass Clear, Heavy Duty 160mic, Cut Flush, L-Folder, Pack of 50
  • MFR Part No.
    21685090
  • Weight
    0.019kg
  • Colour
    glass clear
  • Depth
    313.0mm
    313mm
  • Height
    19.0mm
    19mm
  • Width
    220.0mm
    220mm
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome