Nyrex Heavy Duty Extra Capacity Pocket A4 Glass Clear, Pack of 5

Nyrex Heavy Duty Extra Capacity Pocket A4 Glass Clear, Pack of 5

Order Code: ZT1059376S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

These super premium quality expanding A4 punched pockets provide long term protection for bulky documents and catalogues. With an expanding 20mm fold, each pocket can hold up to 200 sheets of paper and feature a thumbhole to easily access the documents as well as a multi-punched spine for flexible filing. Made from heavy-duty plastic to withstand wear and tear. Clear glass finish for extra clarity. Pack of 5.

Specifications for Nyrex Heavy Duty Extra Capacity Pocket A4 Glass Clear, Pack of 5
  • MFR Part No.
    2104223
  • Colour
    Transparent
  • Weight
    0.226kg
  • Width
    250.0mm
  • Depth
    310.0mm
  • Height
    15.0mm