Nyrex Premium A4 Anti-Slip Document Folder, Clear Embossed, Extra Strong 130mic, Cut Flush, L-Folder, Pack 25

Order Code: ZT1058657S

Qty of 4 for
£279.96 Inc VAT (20%)
£69.99 each

This product must be ordered in multiples of 4

Description

Rexel Nyrex™ is the UK's No.1 brand for premium quality and strength, providing protection of important documents since 1960 - long life guaranteed. Ideal for filing and organising unpunched documents such as, presentational content, reports, bills, projects, general filing or even loose sheets of paper in the office or at home.
The extra strong 130micron polypropylene files with reinforced edges, ensures long lasting use, durability and that your contents are kept neat, safe and secure at all times. This 25 pack of anti-slip A4 folders is 2 times less slippery than standard polypropylene, opening on two sides, with easy access thumb hole to allow easy access and retrieval of files. The embossed finish reduces glare and the wipe clean material ensures that your documents stay in pristine condition at all times, whilst the clear finish allows for visualisation of your title page. The Rexel Nyrex Folders not only look stylish but are durable, practical and more than capable of handling all your document storage, filing and display needs.

See full description
Specifications for Nyrex Premium A4 Anti-Slip Document Folder, Clear Embossed, Extra Strong 130mic, Cut Flush, L-Folder, Pack 25
  • Colour
    glass clear
  • Weight
    0.014kg
  • MFR Part No.
    2102211
  • Depth
    313.0mm
  • Height
    2.0mm
  • Width
    230.0mm
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome