Pocket Wallet A3 Blue PK25

Order Code: ZT1257666P

£89.99 Inc VAT (20%)
£99.9910% off

Currently unavailable

Description

Europa Document Wallet Manilla A3 Full Flap 265gsm Blue (Pack 25) Part of the EuropaÆ range, these are made from genuine premium pressboard. Available in a selection of standard colours.

Specifications for Pocket Wallet A3 Blue PK25
  • Capacity
    32mm
  • Colour
    Blue
  • Weight
    90g
  • Size
    A3
  • MFR Part No.
    65454EX
  • Type
    Document Wallets
  • Material
    Pressboard
  • Closure
    Tuck-In Flap
  • Flap Size
    Half Flap
  • Style
    Standard Wallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome