Popper Wallets A4 Assorted Colours (6 Pack)

Order Code: ZT1062082S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Keep your key documents and tools to hand in practical filing solutions from Rexel that put the fun back into being organised – whether in the office or on the move!

Specifications for Popper Wallets A4 Assorted Colours (6 Pack)
  • MFR Part No.
    16129AS
  • Colour
    Assorted
  • Depth
    1mm
  • Length
    235mm
  • Height
    235mm
  • Width
    335mm
  • Material
    Polypropylene
  • Weight
    0.181kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome