Premium A4 Document Folder, Clear Embossed, 100MIC, Cut Back, L-Folder, Pack of 25 - Outer Carton of 4

Order Code: ZT1060893S

Qty of 4 for
£559.96 Inc VAT (20%)
£139.99 each

This product must be ordered in multiples of 4

Description

Rexel Nyrex™ is the UK's No.1 brand for premium quality and strength, providing protection of important documents since 1960 - long life guaranteed. Ideal for filing and organising unpunched documents such as, presentational content, reports, bills, projects, general filing or even loose sheets of paper in the office or at home.
The high-quality 100micron PVC with reinforced edges, ensures long lasting use, durability and that your contents are kept neat, safe and secure at all times. This 25 pack of A4 folders open on two sides, with the top side being cut back slightly to allow easy access and retrieval of files. The embossed finish reduces glare and the wipe clean material ensures that your documents stay in pristine condition at all times, whilst the clear finish allows for visualisation of your title page. The Rexel Nyrex Folders not only look stylish but are durable, practical and more than capable of handling all your document storage, filing and display needs.
Available in clear or a choice of colours to create a coordinated filing system, the folders are easier to identify and make organisation even more efficient.

See full description
Specifications for Premium A4 Document Folder, Clear Embossed, 100MIC, Cut Back, L-Folder, Pack of 25 - Outer Carton of 4
  • MFR Part No.
    12121
  • Colour
    Transparent
  • Weight
    0.46kg
  • Depth
    313.0mm
  • Height
    2.0mm
  • Width
    230.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome