Premium Light Document Pouches with Vision Panel Packing List Imprint Pack of 250 C6 Adhesive Liner

Order Code: ZT4131750S

£32.99 Inc VAT (20%)


Description

Premium light document pouches, with vision panel, Packing list imprint, pack of 250, C6, adhesive liner. Format = C6. Length = 175 mm. Width = 140 mm. Imprint = Packing list. Material = PE. Lock type = adhesive seal. Model = window left. Film thickness = 40 µm. Internal length = 165 mm. Internal width = 112 mm. Colour = red. Product type = document pouches. With adhesive liner: for accompanying documents that are not removed until arrival at the recipient. Pouches can be filled from the back. Antistatic: easy to fill. Push papers into the pocket, remove the protective paper, and stick on. Document pouches with different texts in a practical dispensing box. They ensure shipping documents won't be lost! Part of the envelope has no adhesive on it and the flap is longer to make very easy and fast work of handling your shipping documents. Ideal for all boxes, pallets and postal packaging of all kinds.

See full description
Specifications for Premium Light Document Pouches with Vision Panel Packing List Imprint Pack of 250 C6 Adhesive Liner
  • Width
    140mm
  • Colour
    Red
  • Internal Width
    112mm
  • Material
    PE
  • Length
    175mm
  • Internal Length
    165mm
  • Pack Quantity
    250
  • Format
    C6
  • Product Type
    Document Pouches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome