Premium Light Document Pouches with Vision Panel Packing List Invoice Imprint Pack of 250 C6 Adhesive Liner

Order Code: ZT4131779S

£32.99 Inc VAT (20%)


Description

Premium light document pouches, with vision panel, Packing list - Invoice imprint, pack of 250, C6, adhesive liner. Format = C6. Length = 175 mm. Width = 140 mm. Imprint = Packing list - Invoice. Material = PE. Lock type = adhesive seal. Model = window left. Film thickness = 30 µm. Internal length = 165 mm. Internal width = 112 mm. Colour = red. Product type = document pouches. Antistatic: easy to fill. Push papers into the pocket, remove the protective paper, and stick on. Document pouches with different texts in a practical dispensing box. They ensure shipping documents won't be lost! Part of the envelope has no adhesive on it and the flap is longer to make very easy and fast work of handling your shipping documents. Ideal for all boxes, pallets and postal packaging of all kinds. With adhesive liner (can be filled from the back) for accompanying documents that are only removed upon arrival at the recipient, or with resealable liner (can be filled from the front) for accompanying documents that are removed during transport.

See full description
Specifications for Premium Light Document Pouches with Vision Panel Packing List Invoice Imprint Pack of 250 C6 Adhesive Liner
  • Internal Width
    112mm
  • Material
    PE
  • Length
    175mm
  • Format
    C6
  • Width
    140mm
  • Product Type
    Document Pouches
  • Colour
    Red
  • Internal Length
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome