Reborn 100% Recycled Polyfile Foolscap Pastel Assorted Document Wallet (Pack of 5)

Order Code: ZT4038417S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Introducing Snopake's ReBorn Popper Wallets, the responsible and eco-friendly choice for all your filing needs. Made from 100% recycled, heavy-gauge polypropylene, these tough wallets are built to last. Not only are they durable, but they are also water-resistant and wipe-clean, ensuring your documents, photographs, and artwork stay in perfect condition. The Foolscap sized Polyfile is perfect for on-the-go organisation, fitting snugly into your pocket or bag and holding up to 150 sheets of paper. With its attractive transparent superline finish in soft pastel hues, you can easily identify the contents. Rest assured, your documents are secure with Snopake's unique color-coordinated press-stud closure, engineered to last. Plus, with a 5-year guarantee, Snopake ReBorn Polyfiles offer long-term protection for your important documents. Choose Snopake for quality, sustainable and reliable filing solutions.

See full description
Specifications for Reborn 100% Recycled Polyfile Foolscap Pastel Assorted Document Wallet (Pack of 5)
  • Size
    Foolscap
  • Colour
    Pastel Assorted
  • Pack Quantity
    5
  • Product Type
    Document Wallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome