Recycled Document Wallet A4 Black (Pack of 10) 46780095

Recycled Document Wallet A4 Black (Pack of 10) 46780095

Order Code: ZT2121638S

£21.99 Inc VAT (20%)


Description

Leitz Recycled Document Wallet A4 Black (Pack of 10) 46780095 Eye-catching, premium quality PP Document Wallet for every day use in school, office and home with push button closure to prevent documents from sliding out. Made from 80% recycled plastic, climate neutral, 100% recyclable and with Blue Angel environmental certification. This robust and practical document wallet perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment ñ and the environment of our planet.

See full description
Specifications for Recycled Document Wallet A4 Black (Pack of 10) 46780095
  • Product Type
    Document Wallets
  • Size
    A4
  • Material
    Recycled Plastic
  • Capacity
    60 Sheet Capacity
  • Weight
    50g
  • Colour
    Black
  • Flap Size
    Full Flap
  • Closure
    Press-Stud
  • Environment Support
    Blue Angel, 100% Recyclable
  • Style
    Envelope Wallet
  • Recycled Product
    Minimum 80% Recycled Material
  • Dimensions
    235x313x7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome