Report File A4 Polypropylene Assorted (Pack of 25)

Order Code: ZT1061967S

£18.99 Inc VAT (20%)


Description

Flat files for filing and protection of hole punched documents. PP. A4. 1 box of 25. Assorted.

Specifications for Report File A4 Polypropylene Assorted (Pack of 25)
  • MFR Part No.
    15449
  • Colour
    Assorted
  • Weight
    0.03kg
  • Width
    226.0mm
  • Depth
    310.0mm
  • Height
    310mm
  • Material
    Polypropylene
  • Size
    A4
  • Product Type
    Report File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome