Rexel Nyrex Single Wallet with Pocket PVC A4 180 Micron Clear (Pack 25) 12181

Order Code: ZT1260213P

£79.99 Inc VAT (20%)


Description

Rexel Nyrex Single Wallet with Pocket PVC A4 180 Micron Clear (Pack 25) 12181 Single Wallets A4 Size (1 Pack 25) - Clear. Made from strong long lasting material. Reinforced edges for extra strength. Single full length pocket for loose document security. Keeps correspondance or projects in pristine condition. A4 wallet with a single vertical storage pocket.

Specifications for Rexel Nyrex Single Wallet with Pocket PVC A4 180 Micron Clear (Pack 25) 12181
  • Weight
    662g
  • Colour
    Transparent
  • Size
    A4
  • MFR Part No.
    27633AC
  • Height
    50mm
  • Width
    277mm
  • Depth
    380mm
  • Type
    Document Wallets
  • Material
    PVC
  • Style
    Single Pocket
  • Number of Pockets
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome