Rexel SuperFine Folders Polypropylene A4 110 Micron Clear (Pack 100) 12175

Order Code: ZT1260246P

£51.99 Inc VAT (20%)


Description

Rexel SuperFine Folders Polypropylene A4 110 Micron Clear (Pack 100) 12175 Rexel products are for busy workers, who appreciate the big difference that the application of clever design can bring to everyday tasks. Rexel Economy L-Folders are ideal for organising everyday filing and keeping the desktop tidy at home or in the office. They are made from lightweight 105 micron polypropylene, which is copy safe to allow safe storage of documents for long periods of time. Opens on the top and right side with thumb hole cut for easy access to content. Suitable for use with A4 documents with an embossed anti glare finish to prevents fingerprints or grease marks and is water resistant, making sure your documents stay in pristine condition at all times.

See full description
Specifications for Rexel SuperFine Folders Polypropylene A4 110 Micron Clear (Pack 100) 12175
  • Size
    A4
  • Colour
    Transparent
  • MFR Part No.
    27661AC
  • Width
    225mm
  • Type
    Open 2 Side Folders
  • Height
    335mm
  • Depth
    40mm
  • Material
    Polypropylene
  • Weight
    13g
  • Form
    Cut Flush
  • Dimensions (W x D x H)
    250x336x2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome