Super Fine A4 Document Folder, Glass Clear, 105MIC, Cut Flush, Copy Safe, Pack 100

Order Code: ZT1061057S

£45.99 Inc VAT (20%)


Description

Rexel products are for busy workers, who appreciate the big difference that the application of clever design can bring to everyday tasks. Rexel Economy L-Folders are ideal for organising everyday filing and keeping the desktop tidy at home or in the office. They are made from lightweight 105 micron polypropylene, which is copy safe to allow safe storage of documents for long periods of time. Opens on the top and right side with thumb hole cut for easy access to content. Suitable for use with A4 documents with an embossed anti glare finish to prevents fingerprints or grease marks and is water resistant, making sure your documents stay in pristine condition at all times.

See full description
Specifications for Super Fine A4 Document Folder, Glass Clear, 105MIC, Cut Flush, Copy Safe, Pack 100
  • MFR Part No.
    12175
  • Colour
    Transparent
  • Weight
    0.013kg
  • Height
    2.0mm
  • Depth
    336.0mm
  • Width
    250.0mm
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome