Tabbed Folders Foolscap Buff Pack of 100 KF01578
0
1

Tabbed Folders Foolscap Buff Pack of 100 KF01578

Order Code: ZT1052742X

£19.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Tabbed folders in quality recycled kraft manilla. Tabbed in five positions. Printed identification panel. Foolscap.

Specifications for Tabbed Folders Foolscap Buff Pack of 100 KF01578
  • Size
    Foolscap
  • Colour
    Buff
  • Pack Quantity
    100
  • MFR Part No.
    KF01578
  • Weight
    170g/m²
  • Material
    Manilla
  • Paper Size
    Foolscap
  • Filing Capacity
    25mm
  • Item Gauge
    170g/m²
  • Sheet Capacity
    250

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome