0201 Corrugated Box Double Wall BC125KT 457mm x 457mm x 762mm (Pack of 15)

Order Code: ZT4791493S

£69.99 Inc VAT (20%)


Description

These double-wall corrugated boxes offer superior protection for goods during transit, ensuring that even the most fragile items remain secure and undamaged. Constructed from high-quality corrugated material, these boxes are designed for heavy-duty use.

Features and Benefits
• Double wall construction provides enhanced protection through extra strength and durability
• Wide range of sizes to accommodate various shipping needs
• Made from recyclable materials
• Efficient design is easy to assemble and sturdy for stacking

See full description
Specifications for 0201 Corrugated Box Double Wall BC125KT 457mm x 457mm x 762mm (Pack of 15)
  • MFR Part No.
    635588
  • Type
    Box
  • Colour
    Brown
  • Depth
    762mm
  • Width
    457mm
  • Material
    Corrugated Board
  • Length
    457mm
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome