Corrugated Box Single Wall B125TT 229mm x 152mm x 102mm (Pack of 30)

Order Code: ZT4791558S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

These single-wall corrugated boxes provide robust and reliable protection for goods during transit. Designed with high-quality corrugated material, these boxes ensure that items remain secure and undamaged.

Features and Benefits
• Durable single-wall construction ensures strong protection during shipping
• Comes in a variety of sizes, suitable for a wide range of items
• Made from recyclable materials
• Quick and straightforward to set up

See full description
Specifications for Corrugated Box Single Wall B125TT 229mm x 152mm x 102mm (Pack of 30)
  • Material
    Corrugated Board
  • Colour
    Brown
  • Type
    Box
  • Depth
    102mm
  • Length
    229mm
  • MFR Part No.
    635579
  • Width
    152mm
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome