Large Letter Postal Box C/W Tuck-in Flaps 160mm x 110mm x 19mm (Pack of 100)

Order Code: ZT4791516S

£10.99 Inc VAT (20%)
£12.9915% off
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.336%
10 +£9.6712%


Description

These large letter postal boxes with tuck-in flaps provide reliable protection for mailing documents and small items, ensuring they remain secure and undamaged during postal transit. These boxes are designed to fit within large letter postal size limits, making them ideal for cost-effective shipping.

Features and Benefits
• Durable construction protects goods during postal transit
• Sized for large letters and optimised for cost-effective mailing
• Tuck-in flaps ensure secure and easy closure

See full description
Specifications for Large Letter Postal Box C/W Tuck-in Flaps 160mm x 110mm x 19mm (Pack of 100)
  • Material
    Cardboard
  • MFR Part No.
    635590
  • Width
    110mm
  • Type
    Box
  • Depth
    19mm
  • Length
    160mm
  • Colour
    Brown
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome