Medium Postal Box, Hinged Lid, 356mm x 356mm x 38mm (Pack of 100)

Order Code: ZT4791534S

£59.99 Inc VAT (20%)


Description

This medium postal box with a hinged lid, also known as a "pizza style" box, is designed to protect goods during postal transit. Its sturdy construction ensures that the contents remain secure and intact while being handled and transported through postal services.

Features and Benefits
• Spacious yet shallow packaging solution, ideal for flat items or documents, ensuring they fit securely without excessive movement during transit
• Hinged lid (pizza style) for easy access and secure closure facilitates quick and convenient packing and unpacking
• High-quality, durable cardboard provides robust protection for goods
• Hinged lid allows for quick and convenient packing and unpacking
• Made from recyclable materials to support environmental sustainability

See full description
Specifications for Medium Postal Box, Hinged Lid, 356mm x 356mm x 38mm (Pack of 100)
  • Length
    356mm
  • Height
    38mm
  • Material
    Cardboard
  • Type
    Box
  • Width
    356mm
  • Depth
    38mm
  • Colour
    Brown
  • MFR Part No.
    635594
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome