Small Parcel Postal Box with Tuck-in Flaps 110mm x 100mm x 70mm (Pack of 50)

Order Code: ZT4791540S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.038%


Description

These small parcel postal boxes with tuck-in flaps offer secure and efficient protection for goods during postal transit. Available in various sizes, each box is designed to safeguard items from damage while ensuring easy and secure closure with their tuck-in flaps.

Features and Benefits
• Durable construction protects goods through post
• Range of sizes suitable for different item dimensions
• Tuck-in flaps ensure secure closure

See full description
Specifications for Small Parcel Postal Box with Tuck-in Flaps 110mm x 100mm x 70mm (Pack of 50)
  • Material
    Cardboard
  • Type
    Box
  • MFR Part No.
    635597
  • Width
    100mm
  • Length
    110mm
  • Colour
    Brown
  • Depth
    70mm
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome