Small Parcel Postal Box with Tuck-In Flaps 254x254x102mm (Pack of 50)

Order Code: ZT4791448S

£26.99 Inc VAT (20%)


Description

These small parcel postal boxes with tuck-in flaps offer secure and efficient protection for goods during postal transit. Available in various sizes, each box is designed to safeguard items from damage while ensuring easy and secure closure with their tuck-in flaps.

Features and Benefits
• Durable construction protects goods through post
• Range of sizes suitable for different item dimensions
• Tuck-in flaps ensure secure closure

See full description
Specifications for Small Parcel Postal Box with Tuck-In Flaps 254x254x102mm (Pack of 50)
  • Material
    Cardboard
  • Width
    254mm
  • Length
    254mm
  • Colour
    Brown
  • MFR Part No.
    635595
  • Type
    Box
  • Depth
    102mm
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome