Triplicate Invoice Book 210x127mm (Pack of 6) 619
0
1

Triplicate Invoice Book 210x127mm (Pack of 6) 619

Order Code: ZT1551431SCopy

£32.99 Inc VAT (20%)
£36.9910.5% off


Description

This Silvine Triplicate Invoice Book allows you to make 100 invoices in triplicate to help you keep track of financial transactions. The gummed invoice book allows you to make an exact carbon copy, with pre-printed pages for detailed, accurate records. Each book measures 210x127mm, with perforated, easy tear pages. This pack contains 6 books.
Size: 210x127mm
Numbered 1 - 100
Printed pages
Perforated for easy removal
Tape bound
Pack of 6

See full description
Specifications for Triplicate Invoice Book 210x127mm (Pack of 6) 619
  • Pack Quantity
    6
  • MFR Part No.
    SV42562
  • Size
    210x127mm
  • Product Type
    Invoice Book
  • Type
    Triplicate
  • Colour
    Red
  • Ruling
    Invoice
  • Binding
    Tape Bound
  • Item Gauge
    50g/m²
  • Cover Material
    Board Cover
  • Number of Carbon Paper Sheets
    100