1902386 Impression Pro Nano Clean Mobile Flipchart Easel

Order Code: ZT3382653S

£259.99 Inc VAT (20%)


Description

700 x 1000mm Drywipe surface with flipchart pad clamp, handy full-width tray for pens and erasers, adjustable stem to suit height requirements, five-wheel base for great mobility, pad hooks to fit most flipchart pads. Claim a Free Nobo Accessories Kit when you purchase this product until 30th September 2023
Terms & Conditions apply, to claim please register online here.

The versatile Barracuda Easel gives you a sleek and stylish mobile flipchart and magnetic drywipe writing board in one. It s a great combination for everyday office meetings as well as brainstorming sessions and is ideal for any professional environment from offices to training suites or hotel conference rooms.

The oversized whiteboard (1000 x 700mm) can accommodate all standard sizes of flipchart pad. The flip-up paper clamp makes pad changing quick and easy and features sliding pad hooks, making the easel suitable for most flipchart formats. The full-width, metal pen tray ensures you always have a range of colours to hand and the height-adjustable base is set on 5 heavy duty casters for easy manoeuvring between offices or meeting rooms. 3 of them lock for maximum stability when the easel is in use.

Run out of flipchart paper? That s no problem, simply use special drywipe pens to write extra notes direct on the dry wipe board, or attach diagrams, photos and charts, or a combination of the two. The board s magnetic surface makes it easy to secure printed sheets (magnets available separately) to create eye-catching presentations. The hard-wearing surface is scratch and chip-resistant, making the Barracuda Mobile Magnetic Flipchart Easel ideal for heavy-duty use.

With a good monthly clean using board renovator, the surface will remain in tip-top condition with no grease or ghost images, ensuring you communicate a clear, professional message time after time.

See full description
Specifications for 1902386 Impression Pro Nano Clean Mobile Flipchart Easel
  • Product Type
    Mobile Flipchart Easel