Classic Nano Clean Mobile Easel

Order Code: ZT1059826S

£249.99 Inc VAT (20%)


Description

Classic Nano Clean™ mobile easel with a contemporary slim and unobtrusive frame maximises space on the board, with the spacious pen tray sitting below the board so not encroaching on the board's surface. A height adjustable mobile base with locking castors makes moving this easel around meeting rooms easy. Magnetic steel whiteboard with Nano Clean™ surface technology delivers increased erasability, for frequent use.

Specifications for Classic Nano Clean Mobile Easel
  • Height
    1900.0mm
  • MFR Part No.
    1902386
  • Depth
    745mm
  • Colour
    White
  • Width
    690mm
  • Weight
    14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome