Creation Station Easel Mag

Order Code: ZT1187755P

£399.99 Inc VAT (20%)


Description

Magnetic Black Creation Station

The creation station is the perfect easel for creativity lessons. The double side allows its use by two pupils simultaneously and by being height adjustable it is great for children of all ages. The magnetic surface can be used to post paper works or to create collages with magnets. Its large tray is perfect to store class materials and its mobility improves class dynamics and student engagement.

• Extra sturdy construction for safety
• Black aluminium frame with round plastic corners
• Non magnetic melamine surface suited to regular use
• Flipchart pad hangers included
• Lower aluminium large tray to store accessories
• Can be moved easily with 4 locking castors
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Creation Station Easel Mag
  • Type
    Easel
  • Material
    Plastic
    Melamine
    Aluminium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome