Easel DryWipe Magnetic with Pen Tray and Extension Arms Capacity A1 Grey

Easel DryWipe Magnetic with Pen Tray and Extension Arms Capacity A1 Grey

Order Code: ZT5694835S

£119.99 Inc VAT (20%)


Description

The 5 Star Office Magnetic Easel gives you the option of using flipchart pads secured by a lift up clamp, or utilising the magnetic drywipe board. It also comes with extendable arms on both sides of the board so that you can extend the area to display. It also comes with a built in pen tray on the board.
• White drywipe magnetic writing surface fits A1 and Euro pads
• Robust charcoal grey metal frame
• Height-adjustable with telescopic legs that close up for storage and portability
• Paper pad is suspended from two pad hooks and is adjustable to all common pad sizes with hole centres between 420mm and 500mm
• Integral pen tray
• Lift-up pad clamp enables easy pad changes
• Also features two side extension arms for extra display

See full description
Specifications for Easel DryWipe Magnetic with Pen Tray and Extension Arms Capacity A1 Grey
  • Frame Material
    Metal
  • Product Type
    Magnetic Easel
  • Colour
    Grey